Beli daftar harga genset mitsubishi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HARGEN Generator Gasoline Portable (Genset Bensin)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin)atribut:
- Rated Power (W): 1600
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.6
- Dimension (L x W x H) (mm): 610x470x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 6.5
- Maximum Power (W): 1840
- Model : TE200E
- Rated Current (A): 9.1
- Starting System: Recoil/Electric
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tiger Generator Gasoline TNG1500A (Genset Bensin)atribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga daftar harga genset mitsubishi Terbaru April 2026
| HARGEN Generator Gasoline Portable (Genset Bensin) | Rp4.399.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin) | Rp6.699.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Tiger Generator Gasoline TNG1500A (Genset Bensin) | Rp4.599.900 |
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp119.999.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/3hP102146125-5.jpg)
/P102122556-1.jpg)
/P102122563-1.jpg)
/P101005148-1.jpg)
/P102093436-4.jpg)
/P102093474-1.jpg)
/42P101005146-2.jpg)
/P102540280-1.jpg)



/P101005152-1.jpg)
/43P101005147-2.jpg)
/P101005150-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)